Siemon MC6-10-02B MC6 UTP Modular Cords, Pack of 100 | Graybar Store
Siemon - MC6 UTP Modular Cords, Pack of 100 - MC6-10-02B
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cords, Pack of 100

    Manufacturer: Siemon
    Manufacturer #: MC6-10-02B
    SKU: 25419850
    $1,231.67
    Checking Pricing
         
    Color:White
    Packaging:100 per Pack
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-10-02B
    • Color White
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 10 ft.
    • Wiring Configuration T568A/T568B
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MC6 UTP Modular Cord, Length: 10 ft, RJ45, White, Category: Cat 6, Wiring Configuration: T568A; T568B