Siemon MC6-15-04 MC6 UTP Modular Cords | Graybar Store
Siemon - MC6 UTP Modular Cords - MC6-15-04
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cords

    Manufacturer: Siemon
    Manufacturer #: MC6-15-04
    SKU: 25418310
    $15.25
    Checking Pricing
         
    Color:Grey
    Length:15 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-15-04
    • Color Grey
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 15 ft.
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MC6 UTP Modular Cord, Length: 15 ft, RJ45, Grey, Category: Cat 6, Wiring Configuration: T568A; T568B