Graybar Vendor MC STL 12/2 250FT COIL MC Cable, Steel, 250 ft. Coil, 12 AWG Solid , 2 Conductor, Black/White | Graybar Store
Graybar Vendor - MC Cable, Steel, 250 ft. Coil, 12 AWG Solid , 2 Conductor, Black/White - MC STL 12/2 250FT COIL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Steel, 250 ft. Coil, 12 AWG Solid , 2 Conductor, Black/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC STL 12/2 250FT COIL
    SKU: 89000645
    $167.26
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:250 ft. Coil
    Wire Colors:Black/White
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC STL 12/2 250FT COIL
    • No. of Conductors 2
    • Type MC Cable
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Solid
    • Voltage 600
    • Wire Colors Black/White
    • SAP Material Type ZSTD
    Product Overview:
    12/2 with ground MC Steel armor cable 250 foot coil
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon