AFC Cable Systems MC QUIK MC/AC 12/2 CU AL GRD 250C MC-Quik® Lite Cable™ Cable, Aluminum Armor, Black/White | Graybar Store
AFC Cable Systems - MC-Quik® Lite Cable™ Cable, Aluminum Armor, Black/White - MC QUIK MC/AC 12/2 CU AL GRD 250C
+ / - Hover over image to Zoom
Other Views

    MC-Quik® Lite Cable™ Cable, Aluminum Armor, Black/White

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC QUIK MC/AC 12/2 CU AL GRD 250C
    SKU: 25254286
    $111.89
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft. Coil
    No. of Conductors:2
    Wire Colors:Black/White
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC QUIK MC/AC 12/2 CU AL GRD 250C
    • No. of Conductors 2
    • Type Light
    • Brand MC-Quik
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft. Coil
    • Solid/Stranded Solid
    • Volts 600V
    • Wire Colors Black/White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MC-Quik® Lite aluminum armored cable is 12/2 solid packaged in a 250 foot coil. Alt Mfr No. 3104-42-00
    • Armor Interlocked Aluminum Strip (purple striped)
    • Conductors Solid/Stranded Copper
    • Conductor Insulation Type THHN with protective polypropylene covering on each insulated conductor (no messy assembly tape)
    • Maximum Temperature 90 deg.C (dry) Rating
    • Grounding One grounding means - armor PLUS full-sized aluminum ground/bond conductor NEC 250.118(10)(b)
    • Neutral Conductor White 120/208V - Gray 277/480V
    • Maximum 600V Voltage Rating Interlocking galvanized aluminum armor
    • Purple armor for easy cable identification
    • Armor plus full-sized aluminum ground wire is the equipment grounding means
    • Protective covering over each insulated copper conductor
    • MCI-A listed connectors required
    • UL Classified for Through-Wall Penetrations
    • Made in USA of US and/or imported materials
    • Application Commercial, industrial, multi-residential branch circuits for power, lighting, control and signal circuit.
    • Exposed or concealed, dry locations, fished, surface mounted, embedded in plaster, environmental air handling spaces, in hazardous locations to Class I & II, Div. 2 and Class III, Div. 1 & 2 (per NEC Articles 501, 502, 503, 530), Places of Assembly per NEC Article 518.