AFC Cable Systems MC-Quik® Lite Cable™ Cable, Aluminum Armor | Graybar Store
AFC Cable Systems - MC-Quik® Lite Cable™ Cable, Aluminum Armor
+ / - Hover over image to Zoom
Other Views

    MC-Quik® Lite Cable™ Cable, Aluminum Armor

    Manufacturer: AFC Cable Systems
         

    MC-Quik® Lite aluminum armored cable can be used in commercial, industrial, multi-residential branch circuits for power, lighting, control and signal circuit.

    • Armor Interlocked Aluminum Strip (purple striped)
    • Conductors Solid/Stranded Copper
    • Conductor Insulation Type THHN with protective polypropylene covering on each insulated conductor (no messy assembly tape)
    • Maximum Temperature 90 (dry) Rating
    • Grounding One grounding means - armor PLUS full-sized aluminum ground/bond conductor NEC 250.118(10)(b)
    • Neutral Conductor White 120/208V - Gray 277/480V
    • Maximum 600V Voltage Rating Interlocking galvanized aluminum armor
    • Purple armor for easy cable identification
    • Armor plus full-sized aluminum ground wire is the equipment grounding means
    • Protective covering over each insulated copper conductor
    • MCI-A listed connectors required
    • UL Classified for Through-Wall Penetrations
    • Made in USA of US and/or imported materials
    • Application Commercial, industrial, multi-residential branch circuits for power, lighting, control and signal circuit.
    • Exposed or concealed, dry locations, fished, surface mounted, embedded in plaster, environmental air handling spaces, in hazardous locations to Class I & II, Div 2 and Class III, Div. 1 & 2 (per NEC Articles 501, 502, 503, 530), Places of Assembly per NEC Article 518.
    See More >>
    • Manufacturer AFC Cable Systems
    • Type Light
    • Brand MC-Quik
    • Jacket Material Aluminum
    • Volts 600V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Conductor Size
    Length
    No. of Conductors
    Wire Colors
    Quick Order
    Solid/Stranded
    Price
    MC QUIK MC/AC 12/3CU AL GRD 250C
    25254292
    12 AWG
    250 ft. Coil
    3
    Black/Red/White
    Solid
    $
    191
    .81
    250 Ft
    /
    Reel
    25254292
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    3
    Wire Colors
    Black/Red/White
    Quick Order
    Solid/Stranded
    Solid
    $
    191
    .81
    250 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MC QUIK MC/AC 12/2 CU AL GRD 250C
    25254286
    12 AWG
    250 ft. Coil
    2
    Black/White
    Solid
    $
    111
    .89
    250 Ft
    /
    Reel
    25254286
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    2
    Wire Colors
    Black/White
    Quick Order
    Solid/Stranded
    Solid
    $
    111
    .89
    250 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25254292 SKU, 25254292 ANALYTICS...
    No. of Conductors
    3
    Wire Colors
    Black/Red/White
    Quick Order
    Solid/Stranded
    Solid
    Price
    $
    191
    .81
    250 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25254286 SKU, 25254286 ANALYTICS...
    No. of Conductors
    2
    Wire Colors
    Black/White
    Quick Order
    Solid/Stranded
    Solid
    Price
    $
    111
    .89
    250 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available