AFC Cable Systems MC ALUM LUM 16/2-12/3 BK/RD/WH 250C MC Lite® Luminary Cable™, Aluminum, Solid, Black/Red/White, 250 ft. Coil | Graybar Store
AFC Cable Systems - MC Lite® Luminary Cable™, Aluminum, Solid, Black/Red/White, 250 ft. Coil - MC ALUM LUM 16/2-12/3 BK/RD/WH 250C
+ / - Hover over image to Zoom
Other Views

    MC Lite® Luminary Cable™, Aluminum, Solid, Black/Red/White, 250 ft. Coil

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC ALUM LUM 16/2-12/3 BK/RD/WH 250C
    SKU: 25688923
    $328.74
    Checking Pricing
         
    Conductor Size:16 AWG and 12 AWG
    Length:250 ft. Coil
    No. of Conductors:2, 3
    Wire Colors:Purple/Grey, Black/Red/White/Green
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC ALUM LUM 16/2-12/3 BK/RD/WH 250C
    • No. of Conductors 2, 3
    • Brand MC Lite Luminary Cable
    • Conductor Size 16 AWG and 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft. Coil
    • Solid/Stranded Solid
    • Volts 600V
    • Wire Colors Purple/Grey, Black/Red/White/Green
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MC Lite luminary cable is 16/2 twisted pair and 12/3 copper conductor packaged in a 250 feet coil. Alt Mfr No 18BG-42-500
    • Armor: Galvanized Interlocking Steel Strip (blue armor) or Interlocking Aluminum Strip
    • Solid or Stranded Copper Conductors
    • Insulated Conductor Type THHN or TFN
    • Neutral Conductor: White or Gray
    • Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray)
    • Permits conductors of control circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits
    • May be surface mounted, fished and/or embedded in plaster
    • Up to 30 percent labor and installation costs
    • UL Listed 66, 83, 1479, 1569, 1581, 2556, File Reference E80042
    • NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725
    • Federal Specification A-A-59544 (formerly J-C-30B)
    • Meets all applicable OSHA and HUD Requirements
    • Cable Tray Rated, install per NEC
    • UL Classified 1, 2, and 3 hour through penetration (Fire Stop) product, R 14141
    • Environmental Air-Handling Space Installation per NEC 300.22(C)
    • Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1)
    • Made in USA of US and/or imported materials