AFC Cable Systems MC Lite® Luminary Cable™, Aluminum | Graybar Store
AFC Cable Systems - MC Lite® Luminary Cable™, Aluminum
+ / - Hover over image to Zoom
Other Views

    MC Lite® Luminary Cable™, Aluminum

    Manufacturer: AFC Cable Systems
         

    MC Lite luminary cable supports lighting and low voltage circuits in one cable. Luminary cable is for use with LED and fluorescent dimming and SMART buildings.

    • Armor: Galvanized Interlocking Steel Strip (blue armor) or Interlocking Aluminum Strip
    • Solid or Stranded Copper Conductors
    • Insulated Conductor Type THHN or TFN
    • Neutral Conductor: White or Gray
    • Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray)
    • Permits conductors of control circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits
    • May be surface mounted, fished and/or embedded in plaster
    • Up to 30 percent labor and installation costs
    • UL Listed 66, 83, 1479, 1569, 1581, 2556, File Reference E80042
    • NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725
    • Federal Specification A-A-59544 (formerly J-C-30B)
    • Meets all applicable OSHA and HUD Requirements
    • Cable Tray Rated, install per NEC
    • UL Classified 1, 2, and 3 hour through penetration (Fire Stop) product, R 14141
    • Environmental Air-Handling Space Installation per NEC 300.22(C)
    • Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1)
    • Made in USA of US and/or imported materials
    See More >>
    • Manufacturer AFC Cable Systems
    • Brand MC Lite Luminary Cable
    • Jacket Material Aluminum
    • Volts 600V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Conductor Size
    Length
    No. of Conductors
    Wire Colors
    Quick Order
    Solid/Stranded
    Price
    MC ALUM LUM 16/2-12/3 BK/RD/WH 250C
    25688923
    16 AWG and 12 AWG
    250 ft. Coil
    2, 3
    Purple/Grey, Black/Red/White/Green
    Solid
    $
    328
    .74
    250 Ft
    /
    Reel
    25688923
    Conductor Size
    16 AWG and 12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    2, 3
    Wire Colors
    Purple/Grey, Black/Red/White/Green
    Quick Order
    Solid/Stranded
    Solid
    $
    328
    .74
    250 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MC ALUM LUM 16/2-12/2 BK/WH 250C
    25685660
    16 AWG and 12 AWG
    250 ft. Coil
    2, 2
    Purple/Grey, Black/White/Green
    Solid
    $
    290
    .01
    250 Ft
    /
    Coil
    25685660
    Conductor Size
    16 AWG and 12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    2, 2
    Wire Colors
    Purple/Grey, Black/White/Green
    Quick Order
    Solid/Stranded
    Solid
    $
    290
    .01
    250 Ft
    /
    Coil

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25688923 SKU, 25688923 ANALYTICS...
    No. of Conductors
    2, 3
    Wire Colors
    Purple/Grey, Black/Red/White/Green
    Quick Order
    Solid/Stranded
    Solid
    Price
    $
    328
    .74
    250 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25685660 SKU, 25685660 ANALYTICS...
    No. of Conductors
    2, 2
    Wire Colors
    Purple/Grey, Black/White/Green
    Quick Order
    Solid/Stranded
    Solid
    Price
    $
    290
    .01
    250 Ft
    /
    Coil
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available