Graybar Vendor MC TUFF 12/4 BN/OR/YL/GY1000 FT REEL MC Cable, Lightweight, High Strength Steel, 12 AWG, 4 Conductor, 1000 ft. Reel, Brown/Orange/Yellow/Grey | Graybar Store
Graybar Vendor - MC Cable, Lightweight, High Strength Steel, 12 AWG, 4 Conductor, 1000 ft. Reel, Brown/Orange/Yellow/Grey - MC TUFF 12/4 BN/OR/YL/GY1000 FT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Lightweight, High Strength Steel, 12 AWG, 4 Conductor, 1000 ft. Reel, Brown/Orange/Yellow/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: MC TUFF 12/4 BN/OR/YL/GY1000 FT REEL
    SKU: 99973631
    $1,270.27
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:4
    Length:1000 ft. Reel
    Wire Colors:Brown/Orange/Yellow/Grey
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC TUFF 12/4 BN/OR/YL/GY1000 FT REEL
    • No. of Conductors 4
    • Type Lightweight
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Material Type High Strength Steel
    • Solid/Stranded Solid
    • Wire Colors Brown/Orange/Yellow/Grey
    • SAP Material Type ZSTD
    Product Overview:
    Metal clad cable is 12/4 solid brown/orange/yellow/grey packaged in a 1000 feet reel
    • Flexible, stranded copper conductors
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts