Graybar Vendor MC TUFF 10-3 BK/RD/WH 250C MC Cable, Lightweight, High Strength Steel, 10 AWG, 3 Conductor, 250 ft. Coil, Black/Red/White | Graybar Store
Graybar Vendor - MC Cable, Lightweight, High Strength Steel, 10 AWG, 3 Conductor, 250 ft. Coil, Black/Red/White - MC TUFF 10-3 BK/RD/WH 250C
+ / - Hover over image to Zoom
Other Views

    MC Cable, Lightweight, High Strength Steel, 10 AWG, 3 Conductor, 250 ft. Coil, Black/Red/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC TUFF 10-3 BK/RD/WH 250C
    SKU: 99563033
    $403.99
    Checking Pricing
         
    Conductor Size:10 AWG
    No. of Conductors:3
    Length:250 ft. Coil
    Wire Colors:Black/Red/White
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC TUFF 10-3 BK/RD/WH 250C
    • No. of Conductors 3
    • Type Lightweight
    • Conductor Size 10 AWG
    • Length 250 ft. Coil
    • Material Type High Strength Steel
    • Solid/Stranded Solid
    • Wire Colors Black/Red/White
    • SAP Material Type ZSTD
    Product Overview:
    Metal clad cable is 10/3 solid black/red/white packaged in a 250 feet coil
    • Flexible, stranded copper conductors
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts