Graybar Vendor MC TUFF 10/3 BN/OR/GY 1000 FT REEL MC Cable, Lightweight, High Strength Steel, 10 AWG, 3 Conductor, 1000 ft. Reel, Brown/Orange/Grey | Graybar Store
Graybar Vendor - MC Cable, Lightweight, High Strength Steel, 10 AWG, 3 Conductor, 1000 ft. Reel, Brown/Orange/Grey - MC TUFF 10/3 BN/OR/GY 1000 FT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Lightweight, High Strength Steel, 10 AWG, 3 Conductor, 1000 ft. Reel, Brown/Orange/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: MC TUFF 10/3 BN/OR/GY 1000 FT REEL
    SKU: 99563024
    $1,629.14
    Checking Pricing
         
    Conductor Size:10 AWG
    No. of Conductors:3
    Length:1000 ft. Reel
    Wire Colors:Brown/Orange/Grey
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC TUFF 10/3 BN/OR/GY 1000 FT REEL
    • No. of Conductors 3
    • Type Lightweight
    • Conductor Size 10 AWG
    • Length 1000 ft. Reel
    • Material Type High Strength Steel
    • Solid/Stranded Solid
    • Wire Colors Brown/Orange/Grey
    • SAP Material Type ZSTD
    Product Overview:
    Metal clad cable is 10/3 solid brown/orange/grey packaged in a 1000 feet reel
    • Flexible, stranded copper conductors
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts