Graybar Vendor MC TUFF 10/2 BN/GY 1000R MC Cable, Lightweight, High Strength Steel, 10 AWG, 2 Conductor, 1000 ft. Reel, Brown/Grey | Graybar Store
Graybar Vendor - MC Cable, Lightweight, High Strength Steel, 10 AWG, 2 Conductor, 1000 ft. Reel, Brown/Grey - MC TUFF 10/2 BN/GY 1000R
+ / - Hover over image to Zoom
Other Views

    MC Cable, Lightweight, High Strength Steel, 10 AWG, 2 Conductor, 1000 ft. Reel, Brown/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: MC TUFF 10/2 BN/GY 1000R
    SKU: 22056945
    $1,217.09
    Checking Pricing
         
    Conductor Size:10 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
    Wire Colors:Brown/Grey
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC TUFF 10/2 BN/GY 1000R
    • No. of Conductors 2
    • Type Lightweight
    • Conductor Size 10 AWG
    • Length 1000 ft. Reel
    • Material Type High Strength Steel
    • Solid/Stranded Solid
    • Wire Colors Brown/Grey
    • SAP Material Type ZSTD
    Product Overview:
    Metal clad cable is 10/2 solid brown/grey packaged in a 1000 feet reel
    • Flexible, stranded copper conductors
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts