Greenlee 0952-01 MC Cable Cutter | Graybar Store
Greenlee - MC Cable Cutter - 0952-01
+ / - Hover over image to Zoom
Other Views

    MC Cable Cutter

    Manufacturer: Greenlee
    Manufacturer #: 0952-01
    SKU: 25378370
    $51.55
    Checking Pricing
         
    Capacity:1 Inch AC/MC Cable
    Tool Application:MC Cable Cutter
    Overall Length (Inches):10.63
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0952-01
    • Capacity 1 Inch AC/MC Cable
    • Overall Length (Inches) 10.63
    Product Overview:
    Cable cutter for use up to 1 inch AC or MC Cable.