Graybar Vendor MC ALUM 6/4-CUT REEL MC Cable, Aluminum, Cut Reel, 6 AWG, 4 Conductor, Black/Red/Blue/White | Graybar Store
Graybar Vendor - MC Cable, Aluminum, Cut Reel, 6 AWG, 4 Conductor, Black/Red/Blue/White - MC ALUM 6/4-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, Cut Reel, 6 AWG, 4 Conductor, Black/Red/Blue/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 6/4-CUT REEL
    SKU: 22061373
    $3.59
    Checking Pricing
         
    No. of Conductors:4
    Length:Cut Reel
    Wire Colors:Black/Red/Blue/White
    Conductor Size:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 6/4-CUT REEL
    • No. of Conductors 4
    • Conductor Size 6 AWG
    • Length Cut Reel
    • Wire Colors Black/Red/Blue/White
    • SAP Material Type ZCUT
    Product Overview:
    6/4 with ground MC aluminum armor cable cut reel
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations