Graybar Vendor MC ALUM-AL-400-400-400-400-1/0-CUT REEL MC Cable, Aluminum Armor and Conductor, Cut Reel, 400 MCM, 4 Conductor, Black/Red/Blue/White, 1/0 AWG Neutral | Graybar Store
Graybar Vendor - MC Cable, Aluminum Armor and Conductor, Cut Reel, 400 MCM, 4 Conductor, Black/Red/Blue/White, 1/0 AWG Neutral - MC ALUM-AL-400-400-400-400-1/0-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum Armor and Conductor, Cut Reel, 400 MCM, 4 Conductor, Black/Red/Blue/White, 1/0 AWG Neutral

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM-AL-400-400-400-400-1/0-CUT REEL
    SKU: 25482791
    $8.40
    Checking Pricing
         
    Conductor Size:400 MCM
    Length:Cut Reel
    Wire Colors:Black/Red/Blue/White
    No. of Conductors:4
    Neutral:1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM-AL-400-400-400-400-1/0-CUT REEL
    • No. of Conductors 4
    • Type MC Cable
    • Conductor Size 400 MCM
    • Length Cut Reel
    • Neutral 1/0 AWG
    • Wire Colors Black/Red/Blue/White
    • SAP Material Type ZCUT
    Product Overview:
    400 MCM MC aluminum cable with aluminum conductor has 4 conductors and a 1/0 AWG neutral.
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations