Graybar Vendor MC ALUM-AL-4-4-4-4-6-CUT REEL MC Cable, Aluminum Armor and Conductor, Cut Reel, 4 AWG, 4 Conductor, Black/Red/Blue/White, 6 AWG Neutral | Graybar Store
Graybar Vendor - MC Cable, Aluminum Armor and Conductor, Cut Reel, 4 AWG, 4 Conductor, Black/Red/Blue/White, 6 AWG Neutral - MC ALUM-AL-4-4-4-4-6-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum Armor and Conductor, Cut Reel, 4 AWG, 4 Conductor, Black/Red/Blue/White, 6 AWG Neutral

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM-AL-4-4-4-4-6-CUT REEL
    SKU: 25402188
    $1.94
    Checking Pricing
         
    Conductor Size:4 AWG
    Length:Cut Reel
    Wire Colors:Black/Red/Blue/White
    No. of Conductors:4
    Neutral:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM-AL-4-4-4-4-6-CUT REEL
    • No. of Conductors 4
    • Type MC Cable
    • Conductor Size 4 AWG
    • Length Cut Reel
    • Neutral 6 AWG
    • Wire Colors Black/Red/Blue/White
    • SAP Material Type ZCUT
    Product Overview:
    4 AWG MC aluminum cable with aluminum conductor has 4 conductors and a 6 AWG neutral.
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations