Graybar Vendor MC ALUM-AL-2/0-2/0-2/0-4-CUT REEL MC Cable, Aluminum Armor and Conductor, Cut Reel, 2/0 AWG, 3 Conductor, Black/Red/White, 4 AWG Neutral | Graybar Store
Graybar Vendor - MC Cable, Aluminum Armor and Conductor, Cut Reel, 2/0 AWG, 3 Conductor, Black/Red/White, 4 AWG Neutral - MC ALUM-AL-2/0-2/0-2/0-4-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum Armor and Conductor, Cut Reel, 2/0 AWG, 3 Conductor, Black/Red/White, 4 AWG Neutral

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM-AL-2/0-2/0-2/0-4-CUT REEL
    SKU: 22063087
    $10.24
    Checking Pricing
         
    Conductor Size:2/0 AWG
    Length:Cut Reel
    Wire Colors:Black/Red/White
    No. of Conductors:3
    Neutral:4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM-AL-2/0-2/0-2/0-4-CUT REEL
    • No. of Conductors 3
    • Type MC Cable
    • Conductor Size 2/0 AWG
    • Length Cut Reel
    • Neutral 4 AWG
    • Wire Colors Black/Red/White
    • SAP Material Type ZCUT
    Product Overview:
    2/0 AWG MC aluminum cable with aluminum conductor has 3 conductors and a 4 AWG neutral.
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations