Graybar Vendor MC ALUM 12/2 6000FT GAYLORD BOX MC Cable, Aluminum, 6000 ft. Gaylord Box, 12 AWG Solid, 2 Conductor, Black/White | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 6000 ft. Gaylord Box, 12 AWG Solid, 2 Conductor, Black/White - MC ALUM 12/2 6000FT GAYLORD BOX
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 6000 ft. Gaylord Box, 12 AWG Solid, 2 Conductor, Black/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 12/2 6000FT GAYLORD BOX
    SKU: 25719572
    $3,144.12
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:6000 ft. Gaylord Box
    Wire Colors:Black/White
    No. of Conductors:2
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 12/2 6000FT GAYLORD BOX
    • No. of Conductors 2
    • Type MC Cable
    • Conductor Size 12 AWG
    • Length 6000 ft. Gaylord Box
    • Solid/Stranded Solid
    • Wire Colors Black/White
    • SAP Material Type ZSTD
    Product Overview:
    12/2 MC cable with aluminum clad armor 6000 feet Gaylord box
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon