Graybar Vendor MC ALUM 6/4 500FT REEL MC Cable, Aluminum, 500 ft. Reel, 6 AWG Solid, 4 Conductor, Black/Red/Blue/White | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 500 ft. Reel, 6 AWG Solid, 4 Conductor, Black/Red/Blue/White - MC ALUM 6/4 500FT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 500 ft. Reel, 6 AWG Solid, 4 Conductor, Black/Red/Blue/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 6/4 500FT REEL
    SKU: 99508358
    $2,010.63
    Checking Pricing
         
    Length:500 ft. Reel
    Conductor Size:6 AWG
    No. of Conductors:4
    Wire Colors:Black/Red/Blue/White
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 6/4 500FT REEL
    • No. of Conductors 4
    • Type MC Cable
    • Conductor Size 6 AWG
    • Length 500 ft. Reel
    • Solid/Stranded Solid
    • Wire Colors Black/Red/Blue/White
    Product Overview:
    Black/red/blue/white solid 500 feet reel MC cable 6 AWG with 4 conductor.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon