Graybar Vendor MC ALUM 4/3 500FT REEL MC Cable, Aluminum, 500 ft. Reel, 4 AWG Solid, 3 Conductor, Black/Red/White | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 500 ft. Reel, 4 AWG Solid, 3 Conductor, Black/Red/White - MC ALUM 4/3 500FT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 500 ft. Reel, 4 AWG Solid, 3 Conductor, Black/Red/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 4/3 500FT REEL
    SKU: 25118882
    $2,680.28
    Checking Pricing
         
    Length:500 ft. Reel
    Conductor Size:4 AWG
    No. of Conductors:3
    Wire Colors:Black/Red/White
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 4/3 500FT REEL
    • No. of Conductors 3
    • Type MC Cable
    • Conductor Size 4 AWG
    • Length 500 ft. Reel
    • Solid/Stranded Solid
    • Wire Colors Black/Red/White
    • SAP Material Type ZSTD
    Product Overview:
    Black/red/white solid 500 feet reel MC cable 4 AWG with 3 conductor.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon