Graybar Vendor MC ALUM 12/3 BN/YL/GY 250 FT COIL MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 3 Conductor, Brown/Yellow/Grey | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 3 Conductor, Brown/Yellow/Grey - MC ALUM 12/3 BN/YL/GY 250 FT COIL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 3 Conductor, Brown/Yellow/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 12/3 BN/YL/GY 250 FT COIL
    SKU: 99691671
    $218.70
    Checking Pricing
         
    Length:250 ft. Coil
    Conductor Size:12 AWG
    No. of Conductors:3
    Wire Colors:Brown/Yellow/Grey
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 12/3 BN/YL/GY 250 FT COIL
    • No. of Conductors 3
    • Type MC Cable
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Solid
    • Wire Colors Brown/Yellow/Grey
    • SAP Material Type ZSTD
    Product Overview:
    Brown/yellow/grey solid 250 feet coil MC cable 12 AWG with 3 conductor.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon