Graybar Vendor MC ALUM 10/4 BR/OR/YL/GY 250CL MC Cable, Aluminum, 250 ft. Coil, 10 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 250 ft. Coil, 10 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey - MC ALUM 10/4 BR/OR/YL/GY 250CL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 250 ft. Coil, 10 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 10/4 BR/OR/YL/GY 250CL
    SKU: 99417617
    $585.59
    Checking Pricing
         
    Length:250 ft. Coil
    Conductor Size:10 AWG
    No. of Conductors:4
    Wire Colors:Brown/Orange/Yellow/Grey
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 10/4 BR/OR/YL/GY 250CL
    • No. of Conductors 4
    • Type MC Cable
    • Conductor Size 10 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Solid
    • Wire Colors Brown/Orange/Yellow/Grey
    • SAP Material Type ZSTD
    Product Overview:
    Brown/orange/yellow/grey solid 250 feet coil MC cable 10 AWG with 4 conductor.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon