Graybar Vendor MC ALUM 12/3 2000FT DRUM MC Cable, Aluminum, 2000 ft. Drum, 12 AWG Solid, 3 Conductor, Black/Red/White | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 2000 ft. Drum, 12 AWG Solid, 3 Conductor, Black/Red/White - MC ALUM 12/3 2000FT DRUM
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 2000 ft. Drum, 12 AWG Solid, 3 Conductor, Black/Red/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 12/3 2000FT DRUM
    SKU: 25719571
    $1,933.88
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:2000 ft. Drum
    Wire Colors:Black/Red/White
    No. of Conductors:3
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 12/3 2000FT DRUM
    • No. of Conductors 3
    • Type MC Cable
    • Conductor Size 12 AWG
    • Length 2000 ft. Drum
    • Solid/Stranded Solid
    • Wire Colors Black/Red/White
    Product Overview:
    12/2 MC cable with aluminum clad armor 2000 feet drum
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon