Graybar Vendor MC ALUM-AL-2-2-2-6-1000R MC Cable, Aluminum, 1000 ft. Reel, 6 AWG Solid, 3 Conductor, Black/Red/White | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 1000 ft. Reel, 6 AWG Solid, 3 Conductor, Black/Red/White - MC ALUM-AL-2-2-2-6-1000R
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 1000 ft. Reel, 6 AWG Solid, 3 Conductor, Black/Red/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM-AL-2-2-2-6-1000R
    SKU: 97144033
    $3,012.14
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM-AL-2-2-2-6-1000R
    • Type MC Cable
    • SAP Material Type ZSTD
    Product Overview:
    Black/red/white solid 1000 feet reel MC cable 6 AWG with 3 conductor.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon