Graybar Vendor MC ALUM 12/2-STR BN/GY 1000R MC Cable, Aluminum, 1000 ft. Reel, 12 AWG Stranded, 2 Conductor, Brown/Grey | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 1000 ft. Reel, 12 AWG Stranded, 2 Conductor, Brown/Grey - MC ALUM 12/2-STR BN/GY 1000R
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 1000 ft. Reel, 12 AWG Stranded, 2 Conductor, Brown/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 12/2-STR BN/GY 1000R
    SKU: 25020718
    $645.17
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Size:12 AWG
    No. of Conductors:2
    Wire Colors:Brown/Grey
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 12/2-STR BN/GY 1000R
    • No. of Conductors 2
    • Type MC Cable
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • Wire Colors Brown/Grey
    • SAP Material Type ZSTD
    Product Overview:
    12/2 stranded with ground MC aluminum armor cable 1000 foot reel brown/grey conductor
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon