Graybar Vendor MCIG ALUM 10/2 1000FT REEL MC Cable, Insulated Ground, Aluminum, 1000 ft. Reel, 10 AWG Solid, 2 with Isol Gnd Conductor, Black/White | Graybar Store
Graybar Vendor - MC Cable, Insulated Ground, Aluminum, 1000 ft. Reel, 10 AWG Solid, 2 with Isol Gnd Conductor, Black/White - MCIG ALUM 10/2 1000FT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Insulated Ground, Aluminum, 1000 ft. Reel, 10 AWG Solid, 2 with Isol Gnd Conductor, Black/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MCIG ALUM 10/2 1000FT REEL
    SKU: 99686436
    $1,977.30
    Checking Pricing
         
    Conductor Size:10 AWG
    Length:1000 ft. Reel
    Wire Colors:Black/White
    No. of Conductors:2 with Isol Gnd
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MCIG ALUM 10/2 1000FT REEL
    • No. of Conductors 2 with Isol Gnd
    • Conductor Size 10 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Solid
    • Wire Colors Black/White
    Product Overview:
    10/2 with isolated ground MC aluminum armor cable 1000 feet reel
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations