Graybar Vendor MC ALUM 12/3 BR/OR/GY 1000 FT REEL MC Cable, Aluminum, 1000 ft. Reel, 12 AWG Solid, 3 Conductor, Brown/Orange/Grey | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 1000 ft. Reel, 12 AWG Solid, 3 Conductor, Brown/Orange/Grey - MC ALUM 12/3 BR/OR/GY 1000 FT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 1000 ft. Reel, 12 AWG Solid, 3 Conductor, Brown/Orange/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 12/3 BR/OR/GY 1000 FT REEL
    SKU: 99845830
    $888.20
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Size:12 AWG
    No. of Conductors:3
    Wire Colors:Brown/Orange/Grey
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 12/3 BR/OR/GY 1000 FT REEL
    • No. of Conductors 3
    • Type MC Cable
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Solid
    • Wire Colors Brown/Orange/Grey
    • SAP Material Type ZSTD
    Product Overview:
    12/3 with ground color brown/orange/grey MC aluminum armor cable 1000 foot reel
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations