Graybar Vendor MC ALUM 12/4 BN/OR/GY/YL 250CL MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 4 Conductor, Brown/Orange/Grey/Yellow | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 4 Conductor, Brown/Orange/Grey/Yellow - MC ALUM 12/4 BN/OR/GY/YL 250CL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 4 Conductor, Brown/Orange/Grey/Yellow

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 12/4 BN/OR/GY/YL 250CL
    SKU: 97218725
    $308.38
    Checking Pricing
         
    Length:250 ft. Coil
    Conductor Size:12 AWG
    No. of Conductors:4
    Wire Colors:Brown/Orange/Grey/Yellow
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 12/4 BN/OR/GY/YL 250CL
    • No. of Conductors 4
    • Type MC Cable
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Solid
    • Wire Colors Brown/Orange/Grey/Yellow
    • SAP Material Type ZSTD
    Product Overview:
    12/4 with ground color brown/orange/grey/yellow MC aluminum armor cable 250 foot coil
    • Stranded (19x30) tinned copper conductors
    • Semi-rigid PVC insulation
    • Overall Beldfoil shield (100% coverage)
    • 20 AWG stranded tinned copper drain wire
    • PVC jacket