Graybar Vendor MC ALUM 8/2 500FT REEL MC Cable, Aluminum, 500 ft. Reel, 8 AWG Stranded, 2 Conductor, Black/White | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 500 ft. Reel, 8 AWG Stranded, 2 Conductor, Black/White - MC ALUM 8/2 500FT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 500 ft. Reel, 8 AWG Stranded, 2 Conductor, Black/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 8/2 500FT REEL
    SKU: 97194221
    $609.16
    Checking Pricing
         
    Length:500 ft. Reel
    Conductor Size:8 AWG
    No. of Conductors:2
    Wire Colors:Black/White
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 8/2 500FT REEL
    • No. of Conductors 2
    • Type MC Cable
    • Conductor Size 8 AWG
    • Length 500 ft. Reel
    • Solid/Stranded Stranded
    • Wire Colors Black/White
    • SAP Material Type ZSTD
    Product Overview:
    8/2 with ground MC aluminum armor cable 500 foot reel
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations