Graybar Vendor MCIG ALUM 12/2 250FT COIL MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 2 with Isol Gnd Conductor, Black/White | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 2 with Isol Gnd Conductor, Black/White - MCIG ALUM 12/2 250FT COIL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 2 with Isol Gnd Conductor, Black/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MCIG ALUM 12/2 250FT COIL
    SKU: 96045265
    $323.80
    Checking Pricing
         
    Length:250 ft. Coil
    Conductor Size:12 AWG
    No. of Conductors:2 with Isol Gnd
    Wire Colors:Black/White
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MCIG ALUM 12/2 250FT COIL
    • No. of Conductors 2 with Isol Gnd
    • Type MC Cable
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Solid
    • Wire Colors Black/White
    Product Overview:
    12/2 with isolated ground MC aluminum armor cable 250 foot coil
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations