Graybar Vendor MC ALUM 10/2-STR 250 FT COIL MC Cable, Aluminum, 250 ft. Coil, 10 AWG Stranded, 2 Conductor, Black/White | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 250 ft. Coil, 10 AWG Stranded, 2 Conductor, Black/White - MC ALUM 10/2-STR 250 FT COIL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 250 ft. Coil, 10 AWG Stranded, 2 Conductor, Black/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 10/2-STR 250 FT COIL
    SKU: 93169907
    $324.83
    Checking Pricing
         
    Length:250 ft. Coil
    Conductor Size:10 AWG
    No. of Conductors:2
    Wire Colors:Black/White
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 10/2-STR 250 FT COIL
    • No. of Conductors 2
    • Type MC Cable
    • Conductor Size 10 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Stranded
    • Wire Colors Black/White
    Product Overview:
    10/2 with ground MC aluminum armor cable 250 foot coil
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations