Graybar Vendor MC ALUM 12/2 BLU/WHT 250CL MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 2 Conductor, Blue/White | Graybar Store
Graybar Vendor - MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 2 Conductor, Blue/White - MC ALUM 12/2 BLU/WHT 250CL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 250 ft. Coil, 12 AWG Solid, 2 Conductor, Blue/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 12/2 BLU/WHT 250CL
    SKU: 90012057
    $127.58
    Checking Pricing
         
    Length:250 ft. Coil
    Conductor Size:12 AWG
    No. of Conductors:2
    Wire Colors:Blue/White
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 12/2 BLU/WHT 250CL
    • No. of Conductors 2
    • Type MC Cable
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Solid
    • Wire Colors Blue/White
    • SAP Material Type ZSTD
    Product Overview:
    12/2 with ground color blue/white MC aluminum armor cable 250 foot coil
    • 600 Volt
    • Copper Conductor
    • Cross-Linked Polyethylene (XLP) Insulation
    • High-Heat and Moisture Resistant