Siemon MC 5e UTP Modular Cords | Graybar Store
Siemon - MC 5e UTP Modular Cords
+ / - Hover over image to Zoom
Other Views

    MC 5e UTP Modular Cords

    Manufacturer: Siemon
         

    Siemon's MC series category 5e booted modular cords offer a high performance category 5e cable for optimal flexibility and transmission performance, exceeding category 5e standards.

    • Manufacturer Siemon
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Wiring Configuration T568B
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Length
    Quick Order
    Length (Feet)
    Price
    MC5-03-0205
    25813161
    White
    3 ft.
    $
    6
    .48
    /
    EA
    25813161
    Color
    White
    Length
    3 ft.
    Quick Order
    Length (Feet)
    $
    6
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MC5-25-02-05
    25813166
    White
    25 ft.
    Call for Pricing
    25813166
    Color
    White
    Length
    25 ft.
    Quick Order
    Length (Feet)
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MC5-07-0205
    25813163
    White
    7 ft.
    $
    8
    .27
    /
    EA
    25813163
    Color
    White
    Length
    7 ft.
    Quick Order
    Length (Feet)
    $
    8
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25813161 SKU, 25813161 ANALYTICS...
    Quick Order
    Length (Feet)
    Price
    $
    6
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25813166 SKU, 25813166 ANALYTICS...
    Quick Order
    Length (Feet)
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25813163 SKU, 25813163 ANALYTICS...
    Quick Order
    Length (Feet)
    Price
    $
    8
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available