Lynn Electronics MC-1000SC-MM MC-1000SC-MM | Graybar Store
Lynn Electronics - MC-1000SC-MM - MC-1000SC-MM
+ / - Hover over image to Zoom
Other Views

    MC-1000SC-MM

    Manufacturer: Lynn Electronics
    Manufacturer #: MC-1000SC-MM
    SKU: 25107356
    $375.48
    Checking Pricing
         
    Media Connector Type:SC
    Additional Features:wave length 850nm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # MC-1000SC-MM
    • Fiber Type Multimode
    • Additional Features wave length 850nm
    • Media Connector Type SC
    • Temperature Rating 0 to 50 â°C
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Enhanced gigabit 1000Base-T to SX/LX media converter.