Brady BM71-110-145FR-GY MBULK B145FR 110TAG 1.75INX1.0IN 100 GRY | Graybar Store
Brady - MBULK B145FR 110TAG 1.75INX1.0IN 100 GRY - BM71-110-145FR-GY
+ / - Hover over image to Zoom
Other Views

    MBULK B145FR 110TAG 1.75INX1.0IN 100 GRY

    Manufacturer: Brady
    Manufacturer #: BM71-110-145FR-GY
    SKU: 25676375
    $371.69
    Checking Pricing
         
    Length:1 in.
    Width (Inches):1.75
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71-110-145FR-GY
    • Color Grey
    • Length 1 in.
    • Materials Polyethylene
    • Width (Inches) 1.75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fire Retardant Tags.