Pentair Hoffman MBJ102006 MBJ Grounding and Bonding Braid | Graybar Store
Pentair Hoffman - MBJ Grounding and Bonding Braid - MBJ102006
+ / - Hover over image to Zoom
Other Views

    MBJ Grounding and Bonding Braid

    Manufacturer: Pentair Hoffman
    Manufacturer #: MBJ102006
    SKU: 25812870
    $2.85
    Checking Pricing
         
    Dimensions (Inches):0.433 W x 7.874 L
    Packaging:10 per Pack
    Length:7.874 in.
    Thickness (Inches):0.043
    Hole Size:0.256 in.
    Width (Inches):0.433
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # MBJ102006
    • Dimensions (Inches) 0.433 W x 7.874 L
    • Hole Size 0.256 in.
    • Length 7.874 in.
    • Materials Copper
    • Thickness (Inches) 0.043
    • Width (Inches) 0.433
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Grounding and Bonding Braid, Packaging: 10 per Pack, Length: 7.874 in, Copper, Width Inches: 0.433 in