Pass and Seymour (Legrand) PS5965-Y MaxGrip® M3 Yellow Nylon 15A 125V 2P3W Straight Blade Plug | Graybar Store
Pass and Seymour (Legrand) - MaxGrip® M3 Yellow Nylon 15A 125V 2P3W Straight Blade Plug - PS5965-Y
+ / - Hover over image to Zoom
Other Views

    MaxGrip® M3 Yellow Nylon 15A 125V 2P3W Straight Blade Plug

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS5965-Y
    SKU: 25309182
    $10.75
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS5965-Y
    • Color Yellow
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin MX - Mexico
    Product Overview:
    MaxGrip® M3 yellow nylon 15A 125V 2P3W NEMA 5 15P straight blade plug for 0.230 to 0.720 in. dia. cord.
    • Enclosed terminals provide solid, internally-clamped connections
    • Molded finger grips promote safe, sure handling
    • Self-hinge swings wide open to make quick, easy work of tight, clean connections Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws
    • Tough nylon construction with crush/impact resistance that exceeds hospital grade and Fed Spec requirements
    • Arc resistance exceeds UL requirements