Thomas and Betts DF2504FRAB0 MaxGard® 200A 3-Phase Y 277/480V 4P5W Receptacle With Angle Adapter and Junction Box | Graybar Store
Thomas and Betts - MaxGard® 200A 3-Phase Y 277/480V 4P5W Receptacle With Angle Adapter and Junction Box - DF2504FRAB0
+ / - Hover over image to Zoom
Other Views

    MaxGard® 200A 3-Phase Y 277/480V 4P5W Receptacle With Angle Adapter and Junction Box

    Manufacturer: Thomas and Betts
    Manufacturer #: DF2504FRAB0
    SKU: 97112864
    $1,596.62
    Checking Pricing
         
    Color:Grey
    Body Type/Material:Copper-Free Cast Aluminum
    Amperage:200A
    Receptacle Configuration:4-Pole, 5-Wire
    Voltage Rating:3-Phase Y 277/480V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DF2504FRAB0
    • Color Grey
    • Amperage 200A
    • Body Type/Material Copper-Free Cast Aluminum
    • Receptacle Configuration 4-Pole, 5-Wire
    • Voltage Rating 3-Phase Y 277/480V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MaxGard® 200A 3-phase 277/480V 4P5W 60 Hz receptacle with angle adapter and junction box.
    • Waterproof Construction Provides Environmental Separation at the Front of Each Device - They Don't Have to be Connected Together to be Considered Watertight
    • Two Optional Pilot/Control Pins For Contactors, Load Monitor Circuits, Shunt Trip or Any Other Communication Functions You Need
    • Center Ground Contacts: Make FIRST, Break LAST
    • All Receptacles and Connectors Have a Gated Rotating Disk on the Face of the Interior, Engaged on Insertion