Siemon MX-PNL-48 MAX® UTP Empty Patch Panel | Graybar Store
Siemon - MAX® UTP Empty Patch Panel - MX-PNL-48
+ / - Hover over image to Zoom
Other Views

    MAX® UTP Empty Patch Panel

    Manufacturer: Siemon
    Manufacturer #: MX-PNL-48
    SKU: 97118188
    $48.08
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-PNL-48
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX® empty 48-port UTP patch panel, 2 RU.
    • Includes: Rear Cable Management Bar
    • Panel Dimensions: 19W x 3.5H in