Siemon MX-PNL-24 MAX® UTP Empty Patch Panel | Graybar Store
Siemon - MAX® UTP Empty Patch Panel - MX-PNL-24
+ / - Hover over image to Zoom
Other Views

    MAX® UTP Empty Patch Panel

    Manufacturer: Siemon
    Manufacturer #: MX-PNL-24
    SKU: 97118187
    $40.57
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-PNL-24
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX® empty 24-port UTP patch panel, 1 RU.
    • Includes: Rear Cable Management Bar
    • Panel Dimensions: 19W x 1.75H in