Siemon MX-PNLA-48 MAX® UTP Empty Angled Patch Panel, 48-Port | Graybar Store
Siemon - MAX® UTP Empty Angled Patch Panel, 48-Port - MX-PNLA-48
+ / - Hover over image to Zoom
Other Views

    MAX® UTP Empty Angled Patch Panel, 48-Port

    Manufacturer: Siemon
    Manufacturer #: MX-PNLA-48
    SKU: 25041211
    $81.81
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-PNLA-48
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX® empty angled 24-port patch panel, 2 RU.