Siemon MX-SM2-02-D MAX® Surface Mount Box W/ Shutter Doors, 2-Port, White | Graybar Store
Siemon - MAX® Surface Mount Box W/ Shutter Doors, 2-Port, White - MX-SM2-02-D
+ / - Hover over image to Zoom
Other Views

    MAX® Surface Mount Box W/ Shutter Doors, 2-Port, White

    Manufacturer: Siemon
    Manufacturer #: MX-SM2-02-D
    SKU: 25020732
    $9.63
    Checking Pricing
         
    No. of Ports:2
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SM2-02-D
    • Color White
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX® white 2-pot surface mount box with shutter doors.
    • Compact and easy install design
    • Breakouts on three sides and bottom for cable/raceway entry
    • Includes cable ties, adhesive tape, mounting screws, designation labels and label covers