Siemon MX-WP-K5-SS MAX® Stainless Steel Wall Phone Faceplate | Graybar Store
Siemon - MAX® Stainless Steel Wall Phone Faceplate - MX-WP-K5-SS
+ / - Hover over image to Zoom
Other Views

    MAX® Stainless Steel Wall Phone Faceplate

    Manufacturer: Siemon
    Manufacturer #: MX-WP-K5-SS
    SKU: 22075963
    $19.25
    Checking Pricing
         
    Module:Cat 5e
    Color:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-WP-K5-SS
    • Color Stainless Steel
    • Module Cat 5e
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX® stainless steel wall phone faceplate with category 5e MAX module.
    • Stainless steel construction
    • Includes mounting studs on plate
    • Mounts standard wall mount telephones
    • Phone plate includes Cat 5e keystone MAX module