Siemon MX-FP-S-02-SS MAX® Stainless Steel Faceplate, 2-Port | Graybar Store
Siemon - MAX® Stainless Steel Faceplate, 2-Port - MX-FP-S-02-SS
+ / - Hover over image to Zoom
Other Views

    MAX® Stainless Steel Faceplate, 2-Port

    Manufacturer: Siemon
    Manufacturer #: MX-FP-S-02-SS
    SKU: 98287174
    $10.22
    Checking Pricing
         
    No. of Ports:2
    Color:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-S-02-SS
    • Color Stainless Steel
    • Type Faceplate
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    2-Port stainless steel faceplate.
    • Brush finish on plates mask minor scratches and scuffs that may occur during day-to-day use
    • Faceplates include quick pressure-release designation label covers for quick, tool-less removal
    • 2-Port