Siemon MX-SM6-02 MAX® MX-SM Surface Mount Box, 6-Port, White | Graybar Store
Siemon - MAX® MX-SM Surface Mount Box, 6-Port, White - MX-SM6-02
+ / - Hover over image to Zoom
Other Views

    MAX® MX-SM Surface Mount Box, 6-Port, White

    Manufacturer: Siemon
    Manufacturer #: MX-SM6-02
    SKU: 25055441
    $11.94
    Checking Pricing
         
    No. of Ports:6
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SM6-02
    • Color White
    • Mounting Style Surface Mount
    • Type Mount Box
    • No. of Ports 6
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX® white 6-port surface mount box.
    • Compact and easy install design
    • Breakouts on three sides and bottom for cable/raceway entry
    • Includes cable ties, adhesive tape, mounting screws, designation labels and label covers