Siemon MX-MFP-80 MAX® Modular Furniture Adapter, Light Ivory | Graybar Store
Siemon - MAX® Modular Furniture Adapter, Light Ivory - MX-MFP-80
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Furniture Adapter, Light Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-MFP-80
    SKU: 99659721
    $3.96
    Checking Pricing
         
    No. of Ports:4
    Color:Light Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-MFP-80
    • Color Light Ivory
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX® light ivory 4-port modular furniture adapter.
    • Accepts four Z-Max hybrid outlets, MAX angled or flat modules
    • Includes designation label and clear label cover