Siemon MX-FP-D-08-02 MAX® Modular Faceplates - Double Gang, 8-Port, White | Graybar Store
Siemon - MAX® Modular Faceplates - Double Gang, 8-Port, White - MX-FP-D-08-02
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Faceplates - Double Gang, 8-Port, White

    Manufacturer: Siemon
    Manufacturer #: MX-FP-D-08-02
    SKU: 96086104
    $4.92
    Checking Pricing
         
    No. of Ports:8
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-D-08-02
    • Color White
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 8
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    White 8-port double gang faceplate.
    • Quick identification - slide-in color-coded icons allows users to quickly identify different applications
    • Multimedia - Complete multimedia support
    • 8-Port, White