Siemon MX-FP-S-01-02 MAX® Modular Faceplate | Graybar Store
Siemon - MAX® Modular Faceplate - MX-FP-S-01-02
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Faceplate

    Manufacturer: Siemon
    Manufacturer #: MX-FP-S-01-02
    SKU: 96068930
    $2.61
    Checking Pricing
         
    No. of Ports:1
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-S-01-02
    • Color White
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX® white 1-gang modular faceplate, 1-port.
    • Durable finish mask minor scuffs that may occur during daily use
    • Faceplates include quick pressure-release designation label covers for quick, tool-less removal
    • Single gang