Siemon MX-FP-S-04-04 MAX® Modular Faceplate, 4-Port, Grey | Graybar Store
Siemon - MAX® Modular Faceplate, 4-Port, Grey - MX-FP-S-04-04
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Faceplate, 4-Port, Grey

    Manufacturer: Siemon
    Manufacturer #: MX-FP-S-04-04
    SKU: 96086052
    $3.17
    Checking Pricing
         
    No. of Ports:4
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-S-04-04
    • Color Grey
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX® grey 1-gang modular faceplate, 4-port.
    • Durable finish mask minor scuffs that may occur during daily use
    • Faceplates include quick pressure-release designation label covers for quick, tool-less removal
    • Single gang