Siemon MX-FP-S-01-80 MAX® Modular Faceplate, 1-Port, Light Ivory | Graybar Store
Siemon - MAX® Modular Faceplate, 1-Port, Light Ivory - MX-FP-S-01-80
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Faceplate, 1-Port, Light Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-FP-S-01-80
    SKU: 97119182
    $2.61
    Checking Pricing
         
    No. of Ports:1
    Color:Light Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-S-01-80
    • Color Light Ivory
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX® light ivory 1-gang modular faceplate, 1-port.
    • Durable finish mask minor scuffs that may occur during daily use
    • Faceplates include quick pressure-release designation label covers for quick, tool-less removal
    • Single gang