ORS Nasco 154-LPF-30 Max-Lite® Disposable Foam Earplugs | Graybar Store
ORS Nasco - Max-Lite® Disposable Foam Earplugs - 154-LPF-30
+ / - Hover over image to Zoom
Other Views

    Max-Lite® Disposable Foam Earplugs

    Manufacturer: ORS Nasco
    Manufacturer #: 154-LPF-30
    SKU: 25518093
    $0.27
    Checking Pricing
         
    Color:Green
    Size:Universal
    Brand or Series:Max Lite
    Packaging:200 per Box
    Material:Polyurethane Foam
    Safety Factor:30 (NRR) dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 154-LPF-30
    • Color Green
    • Size Universal
    • Brand or Series Max Lite
    • Safety Factor 30 (NRR) dB
    • Material Polyurethane Foam
    • Packaging 200 per Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Max Lite® Uncorded Single Use Ear Plugs, Polyurethane Foam, Green, Packaging: 200 per Box, Safety Factor: 30 (NRR) dB, Size: Universal